Shop All Pipe Test Plugs
Shaw Plugs
Mech Expansion Plug, Turn-Tite, 1-7/8In
Mfr # 52004-1
Zoro # G4291996
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 2.027 in
- Nominal Size 1 7/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 52004-1
- Zoro # G4291996
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.027 in |
Nominal Size | 1 7/8 in |
Min. Dia. | 1.81 in |
For Minimum Pipe Inside Diameter | 1.81 in |
Overall Height | 2.71 in |
For Maximum Pipe Inside Diameter | 1.99 in |
For Inside Diameter | 1.81 in - 1.99 in |
For Pipe Size | 1 7/8 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Head Type | T-Handle |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plate Material | Zinc-Plated Steel |
Application | Commercial, Industrial |
Handle Material | Brass |
Maximum Back Pressure (Air) | 5 psi |
Features | T-Handle |
Plug Seal Material | Neoprene |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.99 in, For Minimum Pipe Inside Diameter 1.81 in, For Pipe Size 1 7/8 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.71 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PMCD2402)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9049)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52497)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51027)
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug (276128)
- Shaw Plugs Pipe Test Plugs