Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Wing-Nut, 1/2In
Mfr # 72096
Zoro # G4346413
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.538 in
- Nominal Size 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 72096
- Zoro # G4346413
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.538 in |
Nominal Size | 1/2 in |
Min. Dia. | 0.48 in |
For Inside Diameter | 0.48 in - 0.54 in |
For Minimum Pipe Inside Diameter | 0.48 in |
For Pipe Size | 1/2 in |
Overall Height | 1.69 in |
For Maximum Pipe Inside Diameter | 0.54 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Wing-Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Water) | 23 ft of head |
Plate Material | Zinc-Plated Steel |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 10 psi |
Head Type | Wing Nut |
Plug Seal Material | Neoprene |
Handle Material | Zinc-Plated Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.54 in, For Minimum Pipe Inside Diameter 0.48 in, For Pipe Size 1/2 in, Handle Material Zinc-Plated Steel, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.69 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel, Plug Seal Location End of Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60A70401)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51407)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- OATEY Test Cap Inset 3 In (39102/33462)
- Shaw Plugs Pipe Test Plugs