Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Wing-Nut, 1-1/2In
Mfr # 72003
Zoro # G4346431
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.613 in
- Nominal Size 1 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 72003
- Zoro # G4346431
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.613 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.44 in |
For Pipe Size | 1 1/2 in |
For Inside Diameter | 1.44 in - 1.61 in |
For Minimum Pipe Inside Diameter | 1.44 in |
For Maximum Pipe Inside Diameter | 1.61 in |
Overall Height | 2.3 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Wing-Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Air) | 5 psi |
Maximum Back Pressure (Water) | 11.5 ft of head |
Head Type | Wing Nut |
Handle Material | Zinc-Plated Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.61 in, For Minimum Pipe Inside Diameter 1.44 in, For Pipe Size 1 1/2 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.3 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 30" Towel Bar Bright Chrome (23430A)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1400HA)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00029)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/2 In (52007)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51005)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- Shaw Plugs Plumbing Accessories