Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 3-1/2In
Mfr # 51029
Zoro # G4346361
original price:
$82.50
7% off
new price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 3.786 in
- Nominal Size 3 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 51029
- Zoro # G4346361
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 3.786 in |
Nominal Size | 3 1/2 in |
Min. Dia. | 3.38 in |
For Maximum Pipe Inside Diameter | 3.75 in |
Overall Height | 2.69 in |
For Pipe Size | 3 1/2 in |
For Minimum Pipe Inside Diameter | 3.38 in |
For Inside Diameter | 3.38 in - 3.75 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Maximum Back Pressure (Water) | 11.5 ft of head |
Head Type | Snap Handle |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 5 psi |
Handle Material | Brass |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.75 in, For Minimum Pipe Inside Diameter 3.38 in, For Pipe Size 3 1/2 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.69 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- ASI GLOBAL PARTITIONS 82" x 5" Pilaster Toilet Partition, Solid Polymer, Gray (65-M087059-9200)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51410)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- Shaw Plugs Pipe Test Plugs