Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 2In
Mfr # 51419
Zoro # G4346395
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Stainless Steel
- Max. Diameter 2.184 in
- Nominal Size 2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 51419
- Zoro # G4346395
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.184 in |
Nominal Size | 2 in |
Min. Dia. | 1.95 in |
For Minimum Pipe Inside Diameter | 1.95 in |
Overall Height | 2.42 in |
For Pipe Size | 2 in |
For Inside Diameter | 1.95 in - 2.17 in |
For Maximum Pipe Inside Diameter | 2.17 in |
Details
Material | Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Head Type | Snap Handle |
Maximum Back Pressure (Air) | 5 psi |
Plate Material | Stainless Steel |
Maximum Back Pressure (Water) | 11.5 ft of head |
Handle Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.17 in, For Minimum Pipe Inside Diameter 1.95 in, For Pipe Size 2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.42 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- ZORO SELECT Tank Cover, Plastic, White (40271)
- YORK Electronic Expansion Valve-JS (025-47116-005)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52097)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51427)
- Shaw Plugs Pipe Test Plugs