Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Snap-Tite, 1-1/4In
Mfr # 51013
Zoro # G4292066
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.333 in
- Nominal Size 1 1/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaw Plugs
- MFR # 51013
- Zoro # G4292066
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.333 in |
Nominal Size | 1 1/4 in |
Min. Dia. | 1.19 in |
For Minimum Pipe Inside Diameter | 1.11 in |
Overall Height | 2.62 in |
For Maximum Pipe Inside Diameter | 1.31 in |
For Inside Diameter | 1.11 in - 1.31 in |
For Pipe Size | 1 1/4 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Head Type | Snap Handle |
Plate Material | Zinc-Plated Steel |
Plug Seal Material | Neoprene |
Handle Material | Brass |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Water) | 11.5 ft of head |
Maximum Back Pressure (Air) | 5 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.31 in, For Minimum Pipe Inside Diameter 1.11 in, For Pipe Size 1 1/4 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.62 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 27 21)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- LEGRIS Metric Push-to-Connect Fitting (3166 10 14)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52009)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Expansion Plug, Thumb Nut, 3/8 In (68733)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- Shaw Plugs Pipe Test Plugs