Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Hex-Nut, 1/2In
Mfr # 62096
Zoro # G4346456
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 0.538 in
- Nominal Size 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 62096
- Zoro # G4346456
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.538 in |
Nominal Size | 1/2 in |
Min. Dia. | 0.48 in |
For Maximum Pipe Inside Diameter | 0.54 in |
For Minimum Pipe Inside Diameter | 0.48 in |
Overall Height | 1.42 in |
For Pipe Size | 1/2 in |
For Inside Diameter | 0.48 in - 0.54 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 10 ft of Head |
Type | Hex Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Location | End of Pipe |
Plate Material | Zinc-Plated Steel |
Head Type | Hex Nut |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Water) | 23 ft of head |
Maximum Back Pressure (Air) | 10 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.54 in, For Minimum Pipe Inside Diameter 0.48 in, For Pipe Size 1/2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.42 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02036)
- BESSEY Bessey .75in. H Series Pipe Clamp BPC-H34 (2382869)
- PLUMB PAK SLP JNT NUT 1-1/2X1-1/4"" (PP855-10)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- Shaw Plugs Pipe Test Plugs