Shop All Pipe Test Plugs
Shaw Plugs
Mech Exp Plug, Hex-Nut, 1-1/2In
Mfr # 62003
Zoro # G4346492
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.613 in
- Nominal Size 1 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaw Plugs
- MFR # 62003
- Zoro # G4346492
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.613 in |
Nominal Size | 1 1/2 in |
Min. Dia. | 1.44 in |
Overall Height | 2.3 in |
For Maximum Pipe Inside Diameter | 1.58 in |
For Pipe Size | 1 1/2 in |
For Inside Diameter | 1.44 in - 1.58 in |
For Minimum Pipe Inside Diameter | 1.44 in |
Details
Material | Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 5 ft of Head |
Type | Hex Nut Expandable Plug |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Air) | 5 psi |
Plate Material | Zinc-Plated Steel |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Water) | 11.5 ft of head |
Head Type | Hex Nut |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.58 in, For Minimum Pipe Inside Diameter 1.44 in, For Pipe Size 1 1/2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.3 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR 11-gauge Steel Heavy Duty Tail Pipe Hanger (V831)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- GROHE Universal Lever Chrome (46752000)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51003)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- Shaw Plugs Plumbing Accessories