Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Thumb Nut, 9/16 In
Mfr # 68137
Zoro # G3535262
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.6075 in
- Nominal Size 9/16 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 68137
- Zoro # G3535262
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.6075 in |
Nominal Size | 9/16 in |
Min. Dia. | 0.53 in |
Overall Height | 1.73 in |
For Inside Diameter | 0.55 in - 0.66 in |
For Maximum Pipe Inside Diameter | 0.66 in |
For Pipe Size | 9/16 in |
For Minimum Pipe Inside Diameter | 0.55 in |
Details
Material | Aluminum, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 24 ft of Head |
Type | Thumb Nut |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Water) | 23 ft of head |
Maximum Back Pressure (Air) | 10 psi |
Head Type | Extended Hex Nut |
Plate Material | Stainless Steel |
Plug Seal Material | Neoprene |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.66 in, For Minimum Pipe Inside Diameter 0.55 in, For Pipe Size 9/16 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.73 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- JONES STEPHENS 4 in. T-Cone Cleanout Repair Plug, 4.336 Thread ID (T34400)
- MUSTEE Utility Sink, 34 in H, 40 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (27F)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52403)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In (52004)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51009)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H4F4)
- Shaw Plugs Plumbing Accessories