Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Thumb Nut, 7/16 In
Mfr # 68147
Zoro # G3524105
original price:
$41.15
19% off
new price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.4725 in
- Nominal Size 7/16 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 68147
- Zoro # G3524105
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.4725 in |
Nominal Size | 7/16 in |
Min. Dia. | 0.42 in |
For Pipe Size | 7/16 in |
For Inside Diameter | 0.41 in - 0.49 in |
Overall Height | 1.45 in |
For Maximum Pipe Inside Diameter | 0.49 in |
For Minimum Pipe Inside Diameter | 0.41 in |
Details
Material | Aluminum, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 24 ft of Head |
Type | Thumb Nut |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plate Material | Stainless Steel |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Material | Neoprene |
Head Type | Extended Hex Nut |
Maximum Back Pressure (Air) | 10 psi |
Plug Seal Location | End of Pipe |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.49 in, For Minimum Pipe Inside Diameter 0.41 in, For Pipe Size 7/16 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.45 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (94ALF-204-01A)
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51007)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- CHERNE Pipe Plug, Mechanical, Size 5 In (271551)
- Shaw Plugs Plumbing Accessories