Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Thumb Nut, 3/8 In
Mfr # 68733
Zoro # G3525715
original price:
$34.35
5% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.405 in
- Nominal Size 3/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 68733
- Zoro # G3525715
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.405 in |
Nominal Size | 3/8 in |
Min. Dia. | 0.36 in |
For Maximum Pipe Inside Diameter | 0.43 in |
Overall Height | 1.44 in |
For Minimum Pipe Inside Diameter | 0.36 in |
For Pipe Size | 3/8 in |
For Inside Diameter | 0.36 in - 0.43 in |
Details
Material | Aluminum, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 24 ft of Head |
Type | Thumb Nut |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 10 psi |
Maximum Back Pressure (Water) | 23 ft of head |
Plate Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Head Type | Extended Hex Nut |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.43 in, For Minimum Pipe Inside Diameter 0.36 in, For Pipe Size 3/8 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.44 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- HAYWARD FLOW CONTROL Check Valve, 15.75 in Overall L (SW1600E)
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52099)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51415)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- Shaw Plugs Plumbing Accessories