Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 2-3/4 In
Mfr # 52008
Zoro # G3537021
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 2.97 in
- Nominal Size 2 3/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 52008
- Zoro # G3537021
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.97 in |
Nominal Size | 2 3/4 in |
Min. Dia. | 2.63 in |
Overall Height | 3.94 in |
For Maximum Pipe Inside Diameter | 2.92 in |
For Minimum Pipe Inside Diameter | 2.63 in |
For Pipe Size | 2 3/4 in |
For Inside Diameter | 2.63 in - 2.92 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Features | T-Handle |
Maximum Back Pressure (Water) | 11.5 ft of head |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Handle Material | Brass |
Application | Commercial, Industrial |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 5 psi |
Head Type | T-Handle |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.92 in, For Minimum Pipe Inside Diameter 2.63 in, For Pipe Size 2 3/4 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 3.94 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8210 (158811)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- ELKAY Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro (LK3001CR)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3-1/2In (51029)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1-1/2In (62003)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- B & K 3" Test Plug (154-010)
- Shaw Plugs Plumbing Accessories