Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 2-1/2 In
Mfr # 52407
Zoro # G3531762
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neorene Rubber, Stainless Steel
- Max. Diameter 2.7 in
- Nominal Size 2 1/2 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 52407
- Zoro # G3531762
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.7 in |
Nominal Size | 2 1/2 in |
Min. Dia. | 2.44 in |
For Minimum Pipe Inside Diameter | 2.44 in |
For Maximum Pipe Inside Diameter | 2.71 in |
For Pipe Size | 2 1/2 in |
Overall Height | 3.83 in |
For Inside Diameter | 2.44 in - 2.71 in |
Details
Material | Neorene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Water) | 11.5 ft of head |
Handle Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 5 psi |
Head Type | T-Handle |
Plate Material | Stainless Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.71 in, For Minimum Pipe Inside Diameter 2.44 in, For Pipe Size 2 1/2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 3.83 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- ZORO SELECT Braided Tubing, 1 1/4 IDx1 5/8"OD, 100ft (809HY9)
- ELKAY 19 1/2 in W x 22 in L x 7 5/8 in H, Top Mount, Bathroom Sink (LR22191)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/2In (51015)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51001)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In, Max. Diameter: 2.464" (52406)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- Shaw Plugs Pipe Test Plugs