Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 1 In
Mfr # 52401
Zoro # G3543662
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neorene Rubber, Stainless Steel
- Max. Diameter 1.08 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 52401
- Zoro # G3543662
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.08 in |
Nominal Size | 1 in |
Min. Dia. | 0.94 in |
Overall Height | 2.65 in |
For Minimum Pipe Inside Diameter | 0.94 in |
For Maximum Pipe Inside Diameter | 1.03 in |
For Pipe Size | 1 in |
For Inside Diameter | 0.94 in - 1.03 in |
Details
Material | Neorene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Maximum Back Pressure (Air) | 10 psi |
Handle Material | Stainless Steel |
Maximum Back Pressure (Water) | 23 ft of head |
Plate Material | Stainless Steel |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Head Type | T-Handle |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.03 in, For Minimum Pipe Inside Diameter 0.94 in, For Pipe Size 1 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 2.65 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1 In. x 1 In. x 1 In. Barb Brass PEX Tee (UC374LFA)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52002)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- SHAW PLUGS Mech Expansion Plug, Vent Turn-Tite, 1/2In (53096)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- CHARLOTTE PIPE AND FOUNDRY 2 PVCDWV U Bend (PVC 00700 0800HA)
- Shaw Plugs Plumbing Accessories