Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 1 In
Mfr # 52001
Zoro # G3532855
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.08 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 52001
- Zoro # G3532855
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.08 in |
Nominal Size | 1 in |
Min. Dia. | 0.94 in |
For Maximum Pipe Inside Diameter | 1.03 in |
Overall Height | 2.69 in |
For Pipe Size | 1 in |
For Inside Diameter | 0.38 in - 1.03 in |
For Minimum Pipe Inside Diameter | 0.38 in |
Details
Material | Brass, Neoprene Rubber, Zinc Plated Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Turn-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Handle Material | Brass |
Features | T-Handle |
Maximum Back Pressure (Water) | 23 ft of head |
Head Type | T-Handle |
Maximum Back Pressure (Air) | 10 psi |
Application | Commercial, Industrial |
Plug Seal Location | End of Pipe |
Plug Seal Material | Neoprene |
Plate Material | Zinc-Plated Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.03 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 1 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 2.69 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-100)
- LEGEND VALVE 1" BLACK MERCHANT COUPLING (350-705)
- LEGEND VALVE 2" T/S603 PVC BALL VALVE (201-208)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/8 In (51409)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/8 In (51401)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- Shaw Plugs Plumbing Accessories