Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, T-Handle, 1-1/4 In
Mfr # 52002
Zoro # G3534203
original price:
$57.39
14% off
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Water Hyacinth & stoneware
- Max. Diameter 1.35 in
- Nominal Size 1 1/4 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaw Plugs
- MFR # 52002
- Zoro # G3534203
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.35 in |
Nominal Size | 1 1/4 in |
Min. Dia. | 1.21 in |
Length | 15.25 |
Width | 15.25 |
Height (In.) | 4 |
For Inside Diameter | 1.21 in - 1.33 in |
For Minimum Pipe Inside Diameter | 1.21 in |
Overall Height | 2.75 in |
For Maximum Pipe Inside Diameter | 1.33 in |
For Pipe Size | 1 1/4 in |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.33 in, For Minimum Pipe Inside Diameter 1.21 in, For Pipe Size 1 1/4 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 2.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHL75-GR)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- DORMONT Gas Connector, 3/4 x48 In L, 106,000 BTU (30C-4242-48)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-3/4In (52012)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-3/4In (51017)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52001)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 4" (83690)
- Shaw Plugs Plumbing Accessories