Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 9/16 In
Mfr # 51404
Zoro # G3528734
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.6075 in
- Nominal Size 9/16 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaw Plugs
- MFR # 51404
- Zoro # G3528734
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.6075 in |
Nominal Size | 9/16 in |
Min. Dia. | 0.55 in |
For Pipe Size | 9/16 in |
For Inside Diameter | 0.55 in - 0.61 in |
For Maximum Pipe Inside Diameter | 0.61 in |
For Minimum Pipe Inside Diameter | 0.55 in |
Overall Height | 1.44 in |
Details
Material | Brass, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 25 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Handle Material | Stainless Steel |
Head Type | Snap Handle |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Location | End of Pipe |
Plate Material | Stainless Steel |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 10 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.61 in, For Minimum Pipe Inside Diameter 0.55 in, For Pipe Size 9/16 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.44 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA8)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHMU240)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-3/8In (52002-1)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In (62096)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-1/8In (52001-1)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- Shaw Plugs Pipe Test Plugs