Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 5/8 In
Mfr # 51405
Zoro # G3552543
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.675 in
- Nominal Size 5/8 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaw Plugs
- MFR # 51405
- Zoro # G3552543
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.675 in |
Nominal Size | 5/8 in |
Min. Dia. | 0.61 in |
For Minimum Pipe Inside Diameter | 0.61 in |
For Maximum Pipe Inside Diameter | 0.68 in |
For Inside Diameter | 0.61 in - 0.68 in |
For Pipe Size | 5/8 in |
Overall Height | 1.42 in |
Details
Material | Brass, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 25 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Plate Material | Stainless Steel |
Maximum Back Pressure (Air) | 10 psi |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Water) | 23 ft of head |
Handle Material | Stainless Steel |
Head Type | Snap Handle |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.68 in, For Minimum Pipe Inside Diameter 0.61 in, For Pipe Size 5/8 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.42 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 80 (0332614205)
- ZORO SELECT 3/4" FNPT Cast Iron Drip Pan Elbow Class 150 (DPE-D)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- NIBCO 1/2" NOM C Copper Return Bend (638 1/2)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 3/4In (62098)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- SHAW PLUGS Expansion Plug, T-Handle, 3 In (52409)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52098)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- Shaw Plugs Plumbing Accessories