Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 13/16 In
Mfr # 51408
Zoro # G3544317
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Neoprene Rubber, Stainless Steel
- Max. Diameter 0.8775 in
- Nominal Size 13/16 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 51408
- Zoro # G3544317
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.8775 in |
Nominal Size | 13/16 in |
Min. Dia. | 0.78 in |
For Maximum Pipe Inside Diameter | 0.88 in |
For Minimum Pipe Inside Diameter | 0.78 in |
Overall Height | 1.49 in |
For Inside Diameter | 0.78 in - 0.88 in |
For Pipe Size | 13/16 in |
Details
Material | Brass, Neoprene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 25 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Maximum Back Pressure (Air) | 10 psi |
Handle Material | Stainless Steel |
Head Type | Snap Handle |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Water) | 23 ft of head |
Plate Material | Stainless Steel |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.88 in, For Minimum Pipe Inside Diameter 0.78 in, For Pipe Size 13/16 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 1.49 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Urinal, Waterfree, Sloan, White (1001000)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Union - 3/4" FNPT (ZUSA-PF-3145)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- SHAW PLUGS Expansion Plug, Thumb Nut, 5/16 In (68012)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2-3/4In (51025)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51004)
- SHAW PLUGS Expansion Plug, Snap-Tite, 31/32 In (51410)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51419)
- CHERNE Test-Ball Plug 20" Urethane (277128)
- Shaw Plugs Pipe Test Plugs