Shop All Pipe Test Plugs
Shaw Plugs
Expansion Plug, Snap-Tite, 1 In
Mfr # 51411
Zoro # G3555921
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neorene Rubber, Stainless Steel
- Max. Diameter 1.08 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaw Plugs
- MFR # 51411
- Zoro # G3555921
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.08 in |
Nominal Size | 1 in |
Min. Dia. | 0.97 in |
Overall Height | 2.67 in |
For Inside Diameter | 0.97 in - 1.07 in |
For Maximum Pipe Inside Diameter | 1.07 in |
For Pipe Size | 1 in |
For Minimum Pipe Inside Diameter | 0.97 in |
Details
Material | Neorene Rubber, Stainless Steel |
For Use In | Low pressure seal in circular openings |
Max. Back Pressure | 12 ft of Head |
Type | Snap-Tite |
Item | Mechanical Expansion Plug |
Product Type | Mech Expansion Plug |
Plug Seal Material | Neoprene |
Plate Material | Stainless Steel |
Head Type | Snap Handle |
Handle Material | Stainless Steel |
Maximum Back Pressure (Water) | 23 ft of head |
Plug Seal Location | End of Pipe |
Maximum Back Pressure (Air) | 10 psi |
Description
Mechanical Expansion Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.07 in, For Minimum Pipe Inside Diameter 0.97 in, For Pipe Size 1 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 2.67 in, Padlock Shackle Diameter Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL105-C20EM#CP)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (587-300)
- LEGRIS Push-to-Connect Unequal Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3106 06 08)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 2In (51019)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1/2 In (51403)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 7/8In (52499)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-7/8In (52004-1)
- MIDWEST FASTENER 1/8MIP Steel Hex Pipe Plugs 5PK (930647)
- Shaw Plugs Pipe Test Plugs