Shop All Deburring Tools
Shaviv
Shaviv Golden Set B
Mfr # 155-00258
Zoro # G310914193
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder
- Holder Trade Letter B
- Color Yellow
- Handle Trade Name Classic Aluminum
- Surface Application Cross Hole, Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00258
- Zoro # G310914193
- UPC # 7296178656191
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Features | Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder |
Holder Trade Letter | B |
Color | Yellow |
Handle Trade Name | Classic Aluminum |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Blade Trade Number | B10P, B11P, B12P, B20P, B30P |
Primary Material Application | Aluminum, Brass, Bronze, Copper, Nickel Alloy, Stainless Steel, Steel |
Blade Material | High Speed Steel |
Description
Shaviv Golden Set B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Allsource 4150059 Siphon Gun, Steel (4150059)
- 3M Spiral Band, 1/2 in. W, 30,000 Max. RPM (7100040573)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat, 13,300 (60440229767)
- SHAVIV Deburring Tool Set, E Series (155-00177)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- SHAVIV Deburring Tool Set, HSS, w/D80C Blade (155-29068)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90085)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- Shaviv Deburring Tools