Shop All Deburring Blades
Shaviv
Round Double Edged Blade, R20
Mfr # 151-29142
Zoro # G2437858
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R20
- Material High Speed Steel
- Application For Materials with Spiral Chips, Straight Edges, Sheet Applications
- Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 151-29142
- Zoro # G2437858
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Overall Length | 3/4 in |
Details
Item | Round Double Edged Blade |
Type | R20 |
Material | High Speed Steel |
Application | For Materials with Spiral Chips, Straight Edges, Sheet Applications |
Primary Material Application | Aluminum, Copper, Plastic, Stainless Steel, Steel |
Surface Application | Sheet, Straight Edge |
Blade Material | High Speed Steel |
Blade Trade Number | R20 |
Work Direction | Right Hand/Left Hand |
Description
Round Double Edged Blade, Surface Application Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number R20, Work Direction Right Hand/Left Hand, Shank Dia. Not Applicable, Overall Length 3/4 in, Number of Blades 1, Primary Material Application Aluminum, Copper, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Waterstone Sharpening Kit, 4 Pcs (61463624334)
- H & H INDUSTRIAL PRODUCTS FEB10 Tatung Grinding Wheel Adapter (2420-0410)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4" x .045" x 5/8" Zirconium (23323)
- SURTEK 600 Grit Wet Sandpaper (LAG600)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- SHAVIV Deburring Tool, B Series (155-29154)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- SHAVIV Deburring Replacement Blade, B 20 (151-19019)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- Shaviv Deburring Blades