Shop All Deburring Tools
Shaviv
MANGO II UNI.SHEET CLEANER KIT
Mfr # 154-00038
Zoro # G310914247
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder
- Handle Trade Name Mango II
- Blade Material Carbide, High Speed Steel
- Surface Application Cross Hole, Flat Surface, Front Hole Edge, Sheet, Straight Edge
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-00038
- Zoro # G310914247
- UPC # 7296178505451
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Features | Blade Inserts Axially or Perpendicular to Handle, Telescopic Blade Holder |
Handle Trade Name | Mango II |
Blade Material | Carbide, High Speed Steel |
Surface Application | Cross Hole, Flat Surface, Front Hole Edge, Sheet, Straight Edge |
Color | Black, Orange |
Holder Trade Letter | B, BR, D, D5, E |
Blade Trade Number | B10, B20, B30, B70, D80C, D82C, D85, E100, E200, E300, R10, R30 |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Steel |
Description
MANGO II UNI.SHEET CLEANER KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D (05682)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- BOSCH Abrasive Cut-Off Wheel, 4-1/2" dia. (CWX27M450)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Mango II Kit Kwc (154-00024)
- SHAVIV Deburring Tool Set, HSS, w/B20 Blade (155-29066)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- STANDARD ABRASIVES Cross Buff HP, Very Fine, 1.25"x 1/2 (SA 705)
- Shaviv Deburring Tools