Shop All Deburring Blades
Shaviv
Hand Deburring Blade Tool Set, 10 pc
Mfr # 155-00251
Zoro # G2271967
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E
- Material Tin
- Application For Straight Edges, Hole Edges, Cross Hole Both Edges
- Dia. (In.) 0.13 in
- Surface Application Cross Hole, Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00251
- Zoro # G2271967
- Country of Origin Israel
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.13 in |
Shank Dia. | 1/8 in |
Overall Length | 1 7/8 in |
Details
Item | Hand Deburring Blade Tool Set |
Type | E |
Material | Tin |
Application | For Straight Edges, Hole Edges, Cross Hole Both Edges |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Work Direction | Right Hand/Left Hand |
Primary Material Application | Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel |
Blade Trade Number | E100P, E110P, E111P, E200P, E300P |
Blade Material | High Speed Steel |
Description
Hand Deburring Blade Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish TiN, Blade Trade Number E100P, E110P, E111P, E200P, E300P, Work Direction Right Hand/Left Hand, Shank Dia. 1/8 in, Overall Length 1 7/8 in, Number of Blades 10, Primary Material Application Aluminum, Brass, Cast Iron, Copper, Hardened Steel, Plastic, Stainless Steel, Steel, Product Type Deburring Replacement Blade Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529343)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 120 Grit (54123)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Replacement Blade, C 40 (151-29029)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- Shaviv Deburring Blades