Shop All Deburring Tools
Shaviv
Disposable Deburring Tool, Q Series
Mfr # 155-00239
Zoro # G2271757
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic, Plastic
- Series Q
- Features Pocket Clip
- Surface Application Front Hole Edge, Straight Edge
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00239
- Zoro # G2271757
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Ceramic Deburring Tool |
Material | Ceramic, Plastic |
Series | Q |
Features | Pocket Clip |
Surface Application | Front Hole Edge, Straight Edge |
Handle Material | Plastic |
Color | Red |
Blade Trade Number | Cera-Burr Curved Edge |
Handle Trade Name | Glo-Burr |
Blade Material | Ceramic |
Description
Ceramic Deburring Tool, Product Type Ceramic Deburring Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Cera-Burr Curved Edge, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic, Series Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Steel Fill (10033)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Long, SL-4L6, 1/2 (11335)
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Deburring Tool, HSS (155-29084)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Deburring Tool Set, Q Series (155-29238)
- Shaviv Deburring Tools