Shop All Deburring Tools
Shaviv
Disposable Deburring Tool, E Series
Mfr # 155-29190
Zoro # G2272107
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Features Pocket Clip, Disposable
- Includes Disposable Handle, E100 Blade
- Series E
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29190
- Zoro # G2272107
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Disposable Deburring Tool |
Material | High Speed Steel, Steel |
Features | Pocket Clip, Disposable |
Includes | Disposable Handle, E100 Blade |
Series | E |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10 |
Color | Yellow |
Blade Material | High Speed Steel |
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Yellow, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Disposable, Includes Disposable Handle, E100 Blade, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- PFERD 4" M-BRAD® Nylon Abrasive Cup Brush - 5/8-11 Thread .040 SiC - 80 Grit (83813)
- BAHCO Bahco HSS R Burr, Cylinder 1", Medium (HSSG-A1225M)
- GATOR 5In 8-Hole Sand Disc 320# (3720)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- GARANT 90 Degree Hand Deburrer Set (150405)
- Shaviv Deburring Tools