Shop All Deburring Blades
Shaviv
Disposable Deburring Tool, E Series
Mfr # 155-00169
Zoro # G2437727
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Series E
- Includes Disposable Handle, E100 Blade
- Features Pocket Clip, Disposable
- Blade Trade Number B10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00169
- Zoro # G2437727
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Disposable Deburring Tool |
Material | High Speed Steel, Steel |
Series | E |
Includes | Disposable Handle, E100 Blade |
Features | Pocket Clip, Disposable |
Blade Trade Number | B10 |
Surface Application | Front Hole Edge, Straight Edge |
Color | Green |
Blade Material | High Speed Steel |
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Green, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Disposable, Includes Disposable Handle, E100 Blade, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Deburring Replacement Blade, UB 2000 (155-29107)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- SHAVIV Deburring Replacement Blade, B 30P (151-29024)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- Shaviv Deburring Blades