Shop All Deburring Tools
Shaviv
Disposable Deburring Tool, C Series
Mfr # 155-90079
Zoro # G2015706
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series C
- Includes C42 Blade, Glo-Burr Handle
- Features Pocket Clip
- Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90079
- Zoro # G2015706
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Disposable Scraping Tool |
Material | High Speed Steel, Plastic |
Series | C |
Includes | C42 Blade, Glo-Burr Handle |
Features | Pocket Clip |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Blade Trade Number | C42 |
Handle Trade Name | Glo-Burr |
Color | Red |
Description
Disposable Scraping Tool, Product Type Disposable Scraping Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C42, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic, Includes C42 Blade, Glo-Burr Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 50G (73163)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450251)
- 3M Flap Wheel, 1"X1"X1/4", 60 Grit, PK10 (7100178247)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Glo-Burr Yellow Handle With B30 Blade (155-00275)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- Shaviv Deburring Tools