Shop All Deburring Tools
Shaviv
Disposable Deburring Tool, C Series
Mfr # 155-90078
Zoro # G2015715
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes C40 Blade, Glo-Burr Handle
- Features Pocket Clip
- Series C
- Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90078
- Zoro # G2015715
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Disposable Scraping Tool |
Material | High Speed Steel, Plastic |
Includes | C40 Blade, Glo-Burr Handle |
Features | Pocket Clip |
Series | C |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Color | Red |
Blade Trade Number | C40 |
Handle Material | Plastic |
Blade Material | High Speed Steel |
Handle Trade Name | Glo-Burr |
Description
Disposable Scraping Tool, Product Type Disposable Scraping Tool, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C40, Color Red, Number of Blades 1, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Pocket Clip, Handle Material Plastic, Includes C40 Blade, Glo-Burr Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO X-LOCK Carbon Steel Stringer Bead Twist (DWW400XSBC01F)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22380)
- CLIMAX METAL PRODUCTS Sanding Drum, 1/2InDia, 1/2InW, 30000RPM (SD-008008-04QL)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14D033)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- Shaviv Deburring Tools