Shop All Deburring Blades
Shaviv
Disposable Deburring Tool, B Series
Mfr # 155-29184
Zoro # G2437760
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Series B
- Includes B10 Blade, Disposable Handle
- Features Pocket Clip, Disposable
- Surface Application Front Hole Edge, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29184
- Zoro # G2437760
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Disposable Deburring Tool |
Material | High Speed Steel, Steel |
Series | B |
Includes | B10 Blade, Disposable Handle |
Features | Pocket Clip, Disposable |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | E100 |
Color | Red |
Blade Material | High Speed Steel |
Description
Disposable Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Red, Number of Blades 1, Holder Trade Letter Not Applicable, Features Pocket Clip, Disposable, Includes B10 Blade, Disposable Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" Knot Wire End Brush - Straight Cup - .020 SS Wire, 1/4" Shank (83153)
- BRUSH RESEARCH MANUFACTURING 81AY15MSIL Abrasive Nylon Brush. For .059" Bore Dia., 1000SIL, .625" Brush Part, 3" OAL (81AY15MSIL)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 120gr (15F812)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Deburring Replacement Blade, B 11 (151-29108)
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- SHAVIV Deburring Replacement Blade, B10S (151-29210)
- SHAVIV Deburring Replacement Blade, E 300 (151-29042)
- SHAVIV Deburring Replacement Blade, US 4 (155-00175)
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- Shaviv Deburring Blades