Shop All Deburring Tools
Shaviv
Deburring Tool, Steel, HSS, MB2000 Series
Mfr # 155-29092
Zoro # G2032740
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Steel
- Includes E100 Blade, Handle
- Features Disposable, Pocket Clip
- Series MB2000
- Blade Trade Number E100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29092
- Zoro # G2032740
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool |
Material | High Speed Steel, Steel |
Includes | E100 Blade, Handle |
Features | Disposable, Pocket Clip |
Series | MB2000 |
Blade Trade Number | E100 |
Surface Application | Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Handle Trade Name | MB2000 |
Color | Blue |
Description
Deburring Tool, Product Type Deburring Hand Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, Color Blue, Number of Blades 1, Handle Trade Name MB2000, Holder Trade Letter Not Applicable, Features Disposable, Pocket Clip, Includes E100 Blade, Handle, Series MB2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- DEDECO SUNBURST MANDREL 1/8'' X 1/8'' 1/UNIT (1363)
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6", PK25 (A-96001-25)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Disposable Deburring Tool, C Series (155-90078)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- S.U.R. & R. AUTO PARTS RM21 Outside Deburring Bit (1) (SRRRM610)
- Shaviv Deburring Tools