Shop All Deburring Tools
Shaviv
Deburring Tool Set, Q Series
Mfr # 155-00238
Zoro # G2271766
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic, Plastic
- Includes Q10 Handle, Q11 Ceramic Blade, Utility Blade
- Features Adjustable Cutting Blade Angle, Ceramic Handle, Curved Blade
- Series Q
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00238
- Zoro # G2271766
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Ceramic Deburring Tool |
Material | Ceramic, Plastic |
Includes | Q10 Handle, Q11 Ceramic Blade, Utility Blade |
Features | Adjustable Cutting Blade Angle, Ceramic Handle, Curved Blade |
Series | Q |
Color | Red |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | Q11 |
Handle Material | Ceramic |
Blade Material | Ceramic |
Description
Ceramic Deburring Tool, Product Type Ceramic Deburring Tool, Surface Application Front Hole Edge, Straight Edge, Blade Material Ceramic, Blade Finish Not Applicable, Blade Trade Number Q11, Color Red, Number of Blades 1, Holder Trade Letter Not Applicable, Features Adjustable Cutting Blade Angle, Ceramic Handle, Curved Blade, Handle Material Ceramic, Includes Q10 Handle, Q11 Ceramic Blade, Utility Blade, Series Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40736)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775805)
- CGW ABRASIVES CutOff Whl, 4.5x0.045x 7/8, T1, WA46-R (35130)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93801)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00034)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- Shaviv Deburring Tools