Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, HSS, w/Set B
Mfr # 154-29060
Zoro # G2032899
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes Sets B, C, D, E and F
- Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
- Series B; C; D; E; F
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 154-29060
- Zoro # G2032899
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Includes | Sets B, C, D, E and F |
Features | Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades |
Series | B; C; D; E; F |
Handle Material | Plastic |
Holder Trade Letter | B, C, D, E, F |
Blade Material | Carbide, High Speed Steel |
Blade Trade Number | B10, B20, C42, D80C, E100, E200, E300, F20 |
Color | Red |
Surface Application | Back Hole Edge, Cross Hole, Front Hole Edge, Hole Inner Surface, Sheet, Straight Edge |
Handle Trade Name | Classic Handle A |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Front Hole Edge, Hole Inner Surface, Sheet, Straight Edge, Blade Material Carbide, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, C42, D80C, E100, E200, E300, F20, Color Red, Number of Blades 8, Handle Trade Name Classic Handle A, Holder Trade Letter B, C, D, E, F, Features Blade Inserts Axially or Perpendicular to Handle, Handle Stores Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAZ USA 2-3/4" Twist Knot Wire Cup Brush, .020" Steel, 5/8"-11 (72052B)
- BRUSH RESEARCH MANUFACTURING UA-1 Power Brush Adapter, 1/2" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia. (UA1)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- SCHLEGEL Schlegel 175C Fast Change Cutting Pad (SCH-175C)
- SHAVIV Deburring Tool Set, Aluminum, Steel, TiN (154-00040)
- SHAVIV Shaviv Set Burr-Ex (155-29146)
- SHAVIV Glo-Burr Red Handle With B20 Blade (155-00274)
- SHAVIV Deburring Handle, Plastic (152-00026)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90073)
- COGSDILL Deburring Tool, 1/4 (YB-02500)
- Shaviv Deburring Tools