Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90085
Zoro # G2015660
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
- Includes Case, Mango II Handle, B, C, E, Holders, B10, B20, B30, B50, B60, C40, E100 ,E300 Blades
- Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90085
- Zoro # G2015660
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Features | Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle |
Includes | Case, Mango II Handle, B, C, E, Holders, B10, B20, B30, B50, B60, C40, E100 ,E300 Blades |
Surface Application | Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Blade Material | High Speed Steel |
Color | Black, Orange |
Handle Trade Name | Mango II |
Holder Trade Letter | B, C, E |
Blade Trade Number | B10, B20, B30, B50, B60, C40, E100, E300 |
Handle Material | Plastic |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, B30, B50, B60, C40, E100, E300, Color Black, Orange, Number of Blades 8, Handle Trade Name Mango II, Holder Trade Letter B, C, E, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30771)
- M.A. FORD Carbide Bur, 1/4 (42250020)
- DIABLO Reusable Hand Sanding Block, 2-3/4"x5 (DFB234DUOH01G)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00185)
- SHAVIV Deburring Tool Set, HSS, w/E111 Blade (154-29144)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- Shaviv Deburring Tools