Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90068
Zoro # G2015758
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes Mango IIE Handle, E100, E200, E350 Blades
- Series E
- Features Ergonomic Handle, Extra-Close Handle
- Color Black, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90068
- Zoro # G2015758
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | Mango IIE Handle, E100, E200, E350 Blades |
Series | E |
Features | Ergonomic Handle, Extra-Close Handle |
Color | Black, Orange |
Surface Application | Front Hole Edge, Straight Edge |
Handle Trade Name | Mango IIE |
Blade Material | High Speed Steel |
Blade Trade Number | E100, E200, E300 |
Handle Material | Plastic |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E200, E300, Color Black, Orange, Number of Blades 3, Handle Trade Name Mango IIE, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes Mango IIE Handle, E100, E200, E350 Blades, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Discs2 In.Type III AO M Grit (08834166303)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-HSx40)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"X5/8-11" 36/60G (06A602)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A80 (624139000)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Tool Set, B Series (155-00183)
- SHAVIV Deburring Tool Set, HSS, w/C42 Blade (155-29067)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- Shaviv Deburring Tools