Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90064
Zoro # G2015767
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, Telescopic Blade Holder
- Includes D Blade Holder, D80 Blade, Mango II Handle
- Series D
- Holder Trade Letter D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90064
- Zoro # G2015767
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, Telescopic Blade Holder |
Includes | D Blade Holder, D80 Blade, Mango II Handle |
Series | D |
Holder Trade Letter | D |
Handle Trade Name | Mango II |
Blade Material | Carbide |
Handle Material | Plastic |
Color | Black, Orange |
Blade Trade Number | D80C |
Surface Application | Flat Surface, Sheet |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Flat Surface, Sheet, Blade Material Carbide, Blade Finish Not Applicable, Blade Trade Number D80C, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter D, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes D Blade Holder, D80 Blade, Mango II Handle, Series D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00034)
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- SHAVIV Deburring Tool Set, E Series (155-00182)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- Shaviv Deburring Tools