Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90063
Zoro # G2015776
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, Telescopic Blade Holder
- Includes C Blade Holder, C40 Blade, Mango II Handle
- Series C
- Blade Trade Number C40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90063
- Zoro # G2015776
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, Telescopic Blade Holder |
Includes | C Blade Holder, C40 Blade, Mango II Handle |
Series | C |
Blade Trade Number | C40 |
Handle Material | Plastic |
Color | Black, Orange |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Holder Trade Letter | C |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C40, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter C, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes C Blade Holder, C40 Blade, Mango II Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24052 A46N Aluminum Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24052)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- NORTON ABRASIVES SNDNG DISC 5"" 150G 25PK (7660704059)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (156-00003)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- SHAVIV Deburring Tool Set, HSS, w/F20 Blade (155-29070)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- ROYAL PRODUCTS Deburring (22172)
- Shaviv Deburring Tools