Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90062
Zoro # G2271915
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Ergonomic Handle, Telescopic Blade Holder
- Includes C Blade Holder, C42 Blade, Mango II Handle
- Series C
- Blade Trade Number C42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90062
- Zoro # G2271915
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Ergonomic Handle, Telescopic Blade Holder |
Includes | C Blade Holder, C42 Blade, Mango II Handle |
Series | C |
Blade Trade Number | C42 |
Blade Material | High Speed Steel |
Color | Black, Orange |
Holder Trade Letter | C |
Handle Material | Plastic |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Handle Trade Name | Mango II |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C42, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter C, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes C Blade Holder, C42 Blade, Mango II Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Film-Back Grip Disc, 6", 15H P1200, PK50 (FM-611-1200)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00034)
- SHAVIV Deburring Tool, Plastic, HSS, UB1 Series (155-29080)
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- SHAVIV Deburring Tool Set, B Series (155-00180)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- Shaviv Deburring Tools