Shop All Deburring Blades
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-90058
Zoro # G2437578
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series B
- Includes B10 Blade, Mango IIB Handle
- Features Ergonomic Handle, Extra-Close Handle
- Handle Trade Name Mango IIB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-90058
- Zoro # G2437578
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Series | B |
Includes | B10 Blade, Mango IIB Handle |
Features | Ergonomic Handle, Extra-Close Handle |
Handle Trade Name | Mango IIB |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Color | Black, Orange |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10 |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango IIB, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes B10 Blade, Mango IIB Handle, Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- DRILL AMERICA WELDB-26 5/16"-25/32" 90 degree Deburring Tool (WELDB-26)
- MERIT Quick Change Disc, AlO, 1in, 60G, TS, PK100 (69957399617)
- SHAVIV Deburring Replacement Blade, D1 (156-00001)
- SHAVIV Arc Shape Finish Blade, R30 (151-29143)
- SHAVIV Round Double Sided Blade, R10 (151-29141)
- SHAVIV Deburring Replacement Blade, E450 (151-29234)
- SHAVIV Deburring Replacement Blade, E 500C (151-29111)
- SHAVIV Deburring Blade Holder, For M, B, E Blades (153-29138)
- SHAVIV Deburring Replacement Blade, B 10, High Speed Steel, Straight and Hole Edges, 0.09 in Dia. (151-29212)
- Shaviv Deburring Blades