Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-29166
Zoro # G2015907
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Features Handle Stores Blades, Telescopic Blade Holder
- Series C
- Includes C Blade Holder, C40 Blade, Mango II Handle
- Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29166
- Zoro # G2015907
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Features | Handle Stores Blades, Telescopic Blade Holder |
Series | C |
Includes | C Blade Holder, C40 Blade, Mango II Handle |
Surface Application | Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge |
Color | Red |
Holder Trade Letter | C |
Handle Trade Name | Classic Handle A |
Handle Material | Plastic |
Blade Trade Number | C40 |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Back Hole Edge, Flat Surface, Front Hole Edge, Hole Inner Surface, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number C40, Color Red, Number of Blades 3, Handle Trade Name Classic Handle A, Holder Trade Letter C, Features Handle Stores Blades, Telescopic Blade Holder, Handle Material Plastic, Includes C Blade Holder, C40 Blade, Mango II Handle, Series C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 180G (08834137473)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STEEL - Type 1 (64018)
- NORTON ABRASIVES Sanding Wool Pad, 2 Grit, Coarse (07660702310)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00031)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00034)
- SHAVIV Shaviv Golden Set E (155-00259)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90064)
- Shaviv Deburring Tools