Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-00220
Zoro # G2015618
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes L Balde Holder, L10 Blade, Mango II Handle
- Features Ergonomic Handle, Telescopic Blade Holder
- Color Black, Orange
- Handle Trade Name Mango II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 155-00220
- Zoro # G2015618
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | L Balde Holder, L10 Blade, Mango II Handle |
Features | Ergonomic Handle, Telescopic Blade Holder |
Color | Black, Orange |
Handle Trade Name | Mango II |
Blade Trade Number | L10 |
Surface Application | Outer Tube Edge |
Blade Material | High Speed Steel |
Holder Trade Letter | L |
Handle Material | Plastic |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Outer Tube Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number L10, Color Black, Orange, Number of Blades 1, Handle Trade Name Mango II, Holder Trade Letter L, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes L Balde Holder, L10 Blade, Mango II Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 3/16" x 1/2" x 1/8" Shank - SG-53 (23392)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90065)
- SHAVIV Disposable Deburring Tool, Q Series (155-00239)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00033)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- SHAVIV Deburring Tool Set, E Series (155-29161)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- Shaviv Deburring Tools