Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-00206
Zoro # G2271818
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (2) R10 Blades, BR Holder, Handguard, Mango II Handle
- Series BURR-BI
- Features Ergonomic Handle
- Blade Trade Number R10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00206
- Zoro # G2271818
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (2) R10 Blades, BR Holder, Handguard, Mango II Handle |
Series | BURR-BI |
Features | Ergonomic Handle |
Blade Trade Number | R10 |
Holder Trade Letter | BR |
Handle Material | Plastic |
Surface Application | Sheet, Straight Edge |
Color | Black, Orange |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Sheet, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number R10, Color Black, Orange, Number of Blades 2, Handle Trade Name Mango II, Holder Trade Letter BR, Features Ergonomic Handle, Handle Material Plastic, Includes (2) R10 Blades, BR Holder, Handguard, Mango II Handle, Series BURR-BI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SET 6, Solid Carbide Bur Set Double Cut (70S006DC)
- VSM Abrasive Belt, 36 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (282002)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- SHAVIV Deburring Tool Set, B Series (155-29192)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00037)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- Shaviv Deburring Tools