Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-00199
Zoro # G2271827
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes Mango II Handle, M Blade Holder, B10, B20, B30, E100, E111, E200 Blades
- Series B; E
- Features Ergonomic Handle, Telescopic Blade Holder
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00199
- Zoro # G2271827
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | Mango II Handle, M Blade Holder, B10, B20, B30, E100, E111, E200 Blades |
Series | B; E |
Features | Ergonomic Handle, Telescopic Blade Holder |
Handle Material | Plastic |
Surface Application | Front Hole Edge, Straight Edge |
Blade Trade Number | B10, B20, B30, E100, E111, E200 |
Holder Trade Letter | M |
Color | Black, Orange |
Handle Trade Name | Mango II |
Blade Material | High Speed Steel |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B20, B30, E100, E111, E200, Color Black, Orange, Number of Blades 6, Handle Trade Name Mango II, Holder Trade Letter M, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic, Includes Mango II Handle, M Blade Holder, B10, B20, B30, E100, E111, E200 Blades, Series B; E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 10 yd. Non-Woven Shop Roll - Aluminum oxide - 80 Grit (43515)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90071)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00220)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- CONTINENTAL ABRASIVES SD-3 Double Cut Round Ball Tungsten Carbide Burr (CB-SD3D)
- Shaviv Deburring Tools