Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 155-00162
Zoro # G2271897
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series E
- Features Ergonomic Handle, Extra-Close Handle
- Includes Mango IIE Handle, E100, E111, E120, E200, E350 Heavy-Duty Blades
- Handle Trade Name Mango IIE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-00162
- Zoro # G2271897
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Series | E |
Features | Ergonomic Handle, Extra-Close Handle |
Includes | Mango IIE Handle, E100, E111, E120, E200, E350 Heavy-Duty Blades |
Handle Trade Name | Mango IIE |
Handle Material | Plastic |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Blade Material | High Speed Steel |
Blade Trade Number | E100, E111, E120, E200, E300 |
Color | Black, Orange |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100, E111, E120, E200, E300, Color Black, Orange, Number of Blades 5, Handle Trade Name Mango IIE, Holder Trade Letter Not Applicable, Features Ergonomic Handle, Extra-Close Handle, Handle Material Plastic, Includes Mango IIE Handle, E100, E111, E120, E200, E350 Heavy-Duty Blades, Series E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 4x36 80G SandBelt (3191)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T29 Zirconia Standard Flap Disc (F-4510369)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- SHAVIV Deburring Tool Set (154-00045)
- SHAVIV Deburring Tool Set, E Series (155-29159)
- SHAVIV Deburring Tool Set, B Series (155-00184)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-29166)
- SHAVIV Deburring Tool, B Series (155-29153)
- Shaviv Deburring Tools