Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-90042
Zoro # G2271949
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (4) Blades, (4) Colored Handles
- Features Handle Stores Blades, Pocket Clip
- Handle Material Plastic
- Blade Trade Number B10, B11, B20, B30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-90042
- Zoro # G2271949
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Includes | (4) Blades, (4) Colored Handles |
Features | Handle Stores Blades, Pocket Clip |
Handle Material | Plastic |
Blade Trade Number | B10, B11, B20, B30 |
Handle Trade Name | Glo-Burr |
Blade Material | High Speed Steel |
Surface Application | Cross Hole, Front Hole Edge, Straight Edge |
Color | Blue, Green, Red, Yellow |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Cross Hole, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10, B11, B20, B30, Color Blue, Green, Red, Yellow, Number of Blades 4, Handle Trade Name Glo-Burr, Holder Trade Letter Not Applicable, Features Handle Stores Blades, Pocket Clip, Handle Material Plastic, Includes (4) Blades, (4) Colored Handles, Number of Handles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- NORTON ABRASIVES Sandpaper Sheet, Med., 80 Grit, PK20 (07660768174)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 150 (66623325926)
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00036)
- SHAVIV Deburring Tool Set, HSS, w/D80C Blade (155-29068)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- SHAVIV Deburring Tool Set, Steel (154-29079)
- SHAVIV Glo-Burr Blue Handle With B11 Blade (155-00273)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- Shaviv Deburring Tools