Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-00037
Zoro # G2015609
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes Mango II Handle, UB38 Deburring Tool, B, E, G3, L, Holders, B12, B25, E110, E700, G30C, L10 Blades
- Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle
- Blade Trade Number B12, B25, E110, E700, G30C, L10
- Holder Trade Letter B, E, G3, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-00037
- Zoro # G2015609
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Includes | Mango II Handle, UB38 Deburring Tool, B, E, G3, L, Holders, B12, B25, E110, E700, G30C, L10 Blades |
Features | Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle |
Blade Trade Number | B12, B25, E110, E700, G30C, L10 |
Holder Trade Letter | B, E, G3, L |
Color | Black, Orange |
Surface Application | Back Hole Edge, Front Hole Edge, Hole Inner Surface, Inner Straight Corner, Straight Edge |
Handle Trade Name | Mango II |
Handle Material | Plastic |
Blade Material | High Speed Steel |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Front Hole Edge, Hole Inner Surface, Inner Straight Corner, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B12, B25, E110, E700, G30C, L10, Color Black, Orange, Number of Blades 6, Handle Trade Name Mango II, Holder Trade Letter B, E, G3, L, Features Blade Inserts Axially or Perpendicular to Handle, Ergonomic Handle, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- MIRKA Foam, Grip Disc, 3", P180 Grit, PK20 (8A-203-180)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/32 (11W403)
- MERIT Quick Change Disc, 36Grit, Roll-On/Off (69957399638)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-90042)
- SHAVIV Deburring Tool Set, Ultrafine Finish (154-29228)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Tool Set, B Series (155-29191)
- DRILL AMERICA WELDB-26A 5/16"-25/32" 90 degree Deburring Tool (WELDB-26A)
- Shaviv Deburring Tools