Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-00035
Zoro # G2015581
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes (2) E Blades, (5) D Blades, D, E Blade Holders, Mango II Handle
- Features Ergonomic Handle, Telescopic Blade Holder
- Color Black, Orange
- Blade Material Carbide, High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shaviv
- MFR # 154-00035
- Zoro # G2015581
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Includes | (2) E Blades, (5) D Blades, D, E Blade Holders, Mango II Handle |
Features | Ergonomic Handle, Telescopic Blade Holder |
Color | Black, Orange |
Blade Material | Carbide, High Speed Steel |
Surface Application | Cross Hole, Front Hole Edge, Sheet, Straight Edge |
Blade Trade Number | D80C, D82C, E100, E111, E200, E300, E700 |
Holder Trade Letter | D, E |
Handle Trade Name | Mango II |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Cross Hole, Front Hole Edge, Sheet, Straight Edge, Blade Material Carbide, High Speed Steel, Blade Finish Not Applicable, Blade Trade Number D80C, D82C, E100, E111, E200, E300, E700, Color Black, Orange, Number of Blades 7, Handle Trade Name Mango II, Holder Trade Letter D, E, Features Ergonomic Handle, Telescopic Blade Holder, Includes (2) E Blades, (5) D Blades, D, E Blade Holders, Mango II Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044755)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SHAVIV Shaviv Golden Set E (155-00259)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00199)
- SHAVIV Deburring Tool Set, Plastic, HSS, w/Set B (154-29060)
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1" x 1" Silicon Carbide 9S FIN (7000000737)
- Shaviv Deburring Tools