Shop All Deburring Tools
Shaviv
Deburring Tool Set, Plastic, Hi Speed Stl.
Mfr # 154-00033
Zoro # G2015590
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Includes Mango II Handle, E, F Blade Holders, E100S, E111, E200, E300, E601, F20, F26X Blades
- Features Ergonomic Handle, Telescopic Blade Holder
- Handle Trade Name Mango II
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 154-00033
- Zoro # G2015590
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Kit |
Material | High Speed Steel, Plastic |
Includes | Mango II Handle, E, F Blade Holders, E100S, E111, E200, E300, E601, F20, F26X Blades |
Features | Ergonomic Handle, Telescopic Blade Holder |
Handle Trade Name | Mango II |
Handle Material | Plastic |
Color | Black, Orange |
Blade Trade Number | E100S, E111, E200, E300, E601, F20, F26X |
Blade Material | High Speed Steel |
Surface Application | Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge |
Holder Trade Letter | E, F |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number E100S, E111, E200, E300, E601, F20, F26X, Color Black, Orange, Number of Blades 7, Handle Trade Name Mango II, Holder Trade Letter E, F, Features Ergonomic Handle, Telescopic Blade Holder, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 1000 Pk (622TB-1000)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1/2" x 1/8" Shank - SM-51 (23502)
- WEILER 1" Diameter Copper Tube Fitting Brush (44084)
- SHAVIV Shaviv Excaliburr Set L (155-29076)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00185)
- SHAVIV Deburring Tool Set, B Series (154-29136)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (154-00035)
- SHAVIV Deburring Tool Set, B Series (155-29202)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- Shaviv Deburring Tools