Shop All Deburring Blades
Shaviv
Deburring Tool Set, Multi-Purpose Blades
Mfr # 90116
Zoro # G5895499
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Includes Mango II Handle, M Blade Holder for B, E Blades, E100 Blade, E111 Blade, E250 Blade, E400 Scraper Blade, Glo-Burr Handle, B30 Blade, B20 Blade in Carrying Case
- Features Ergonomic Handle, Telescopic Blade Holder
- Series B; E
- Blade Trade Number B20, B30, E100, E111, E250, E400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 90116
- Zoro # G5895499
- Country of Origin Israel
- Category Deburring Blades
Details
Item | Deburring Tool Kit |
Material | High Speed Steel |
Includes | Mango II Handle, M Blade Holder for B, E Blades, E100 Blade, E111 Blade, E250 Blade, E400 Scraper Blade, Glo-Burr Handle, B30 Blade, B20 Blade in Carrying Case |
Features | Ergonomic Handle, Telescopic Blade Holder |
Series | B; E |
Blade Trade Number | B20, B30, E100, E111, E250, E400 |
Blade Material | High Speed Steel |
Surface Application | Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge |
Holder Trade Letter | M |
Handle Trade Name | Mango II |
Color | Black, Orange |
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B20, B30, E100, E111, E250, E400, Color Black, Orange, Number of Blades 6, Handle Trade Name Mango II, Holder Trade Letter M, Features Ergonomic Handle, Telescopic Blade Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brushes (PFC1671400)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- ECONOLINE Blast Cabinet Wheel Roller, 10x14 In (201212)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 1D (1RWH1)
- SHAVIV Disposable Deburring Tool, E Series (155-00169)
- SHAVIV Disposable Deburring Tool, E Series (155-90080)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- SHAVIV Deburring Replacement Blade, B 10P (151-29015)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- SHAVIV Deburring Replacement Blade, 0.09 in. Dia (155-00252)
- RUKO Unigrat Deburrer, Blade, B 30, PK10 (107015)
- Shaviv Deburring Blades