Shop All Deburring Tools
Shaviv
Deburring Tool Set, HSS, w/F20 Blade
Mfr # 155-29070
Zoro # G2032838
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel, Plastic
- Series F
- Includes F Holder, F20 Blade, Handle
- Features Handle Stores Blades, Telescopic Blade Holder
- Blade Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shaviv
- MFR # 155-29070
- Zoro # G2032838
- Country of Origin Israel
- Category Deburring Tools
Details
Item | Deburring Tool Set |
Material | High Speed Steel, Plastic |
Series | F |
Includes | F Holder, F20 Blade, Handle |
Features | Handle Stores Blades, Telescopic Blade Holder |
Blade Material | High Speed Steel |
Handle Material | Plastic |
Handle Trade Name | Classic Handle A |
Holder Trade Letter | F |
Surface Application | Front Hole Edge |
Blade Trade Number | F20 |
Color | Red |
Description
Deburring Tool Set, Product Type Deburring Hand Tool Set, Surface Application Front Hole Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number F20, Color Red, Number of Blades 1, Handle Trade Name Classic Handle A, Holder Trade Letter F, Features Handle Stores Blades, Telescopic Blade Holder, Handle Material Plastic, Includes F Holder, F20 Blade, Handle, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (108795)
- PFERD 1" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45310)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- FLEX-HONE TOOL GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC) (GBDX220012)
- SHAVIV Deburring Tool Set, E Series (155-00181)
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- SHAVIV Deburring Tool Set, HSS, w/E100 Blade (155-29069)
- SHAVIV Deburring Tool Set, Holds Both B, E Blades (155-29178)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- SHAVIV Deburring Tool Set, High Speed Steel/Plastic, B, Deburring Straight and Hole Edges (155-29065)
- CONTINENTAL ABRASIVES SH-5 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH5D)
- Shaviv Deburring Tools